https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyM3xpbWFnZS9qcGVnfGFESmtMMmd3WlM4eE1EYzNNREkyTWpZeU1qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh5VTBoTVJGOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3xjYzgyMzc2ZjYyMzYyODE4YjIwMDM5MjBkMTNiNmJhY2I2MmU5M2JhM2IwNDM5ZDhhMWVkZjNhYjIyYzRkYmFh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyM3xpbWFnZS9qcGVnfGFESmtMMmd3WlM4eE1EYzNNREkyTWpZeU1qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh5VTBoTVJGOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3xjYzgyMzc2ZjYyMzYyODE4YjIwMDM5MjBkMTNiNmJhY2I2MmU5M2JhM2IwNDM5ZDhhMWVkZjNhYjIyYzRkYmFh
NTN
NTN
TSX1-63308ZZAP5V7
NTN NTN
Description
TSX1-63308ZZAP5V7 PRECISION BALL BEARING
Precision Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
TSX1-63308ZZAP5V7
BDI #
1231832
Details
1319.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/TSX1-63308ZZAP5V7/p/1231832
Your Price
$ 1,319.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.96
EAN
4547359654325
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Removable Shield
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
1.575 Inch | 40 Millimeter
Width
1.437 Inch | 36.5 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

