https://www.bdiexpress.com/medias/INDSKFBRGXXX-PACB1-2SHLD-SS-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NTd8aW1hZ2UvanBlZ3xhR1poTDJneFlpOHhNREl6TnpZMk9UY3pOalEzT0M5SlRrUlRTMFpDVWtkWVdGaGZVRUZEUWpGZk1sTklURVJmVTFOZk1ra3lUMTh6TURCNE16QXdMbXB3Wnd8N2YxMjlhMzg3MjFlNWY1Mjc4ZGYzMTRiZGMzY2E4YjUxYTJlYWZiYmJmMzIwYzczN2MzMjliZTgwMzI3Zjc5Zg
https://www.bdiexpress.com/medias/INDSKFBRGXXX-PACB1-2SHLD-SS-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NTd8aW1hZ2UvanBlZ3xhR1poTDJneFlpOHhNREl6TnpZMk9UY3pOalEzT0M5SlRrUlRTMFpDVWtkWVdGaGZVRUZEUWpGZk1sTklURVJmVTFOZk1ra3lUMTh6TURCNE16QXdMbXB3Wnd8N2YxMjlhMzg3MjFlNWY1Mjc4ZGYzMTRiZGMzY2E4YjUxYTJlYWZiYmJmMzIwYzczN2MzMjliZTgwMzI3Zjc5Zg
SKF
SKF
W 61800-2Z/P6
SKF SKF
Description
SKF W 61800-2Z/P6
Precision Ball Bearing; 10MM Bore; 19MM Outside Diameter; 5MM Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Part #
W 61800-2Z/P6
BDI #
1308769
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/W-61800-2Z-P6/p/1308769
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Stainless Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Weight / LBS
0.01102
Long Description
Precision Ball Bearing; 10MM Bore; 19MM Outside Diameter; 5MM Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Width
0.197 Inch | 5 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

