

CONSOLIDATED BEARING
CONSOLIDATED BEARING
ZKLF-1560-2RS
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
ZKLF-1560-2RS ANGULAR CONTACT BALL BRG
Precision Ball Bearing; 15MM Bore; 60MM Outside Diameter; 25MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
ZKLF-1560-2RS
BDI #
211046
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/ZKLF-1560-2RS/p/211046
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.43
EAN
0644075249874
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Polyamide
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact | Double Direction | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
ZKLF-1560-2RS
Weight / LBS
0.95
Long Description
Precision Ball Bearing; 15MM Bore; 60MM Outside Diameter; 25MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Bore
0.591 Inch | 15 Millimeter
Width
0.984 Inch | 25 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh