https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-2SL-PLC-SB-F-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0OHxpbWFnZS9qcGVnfGFHTXlMMmd3TWk4eE1EYzNNRGs0TXpBMU9UUTROaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmTWxOTVgxQk1RMTlUUWw5R1h6TXdNSGd6TURBdWFuQm58ZTZjZWU4ZmFjMzk5OWYyZTliNGE1YjM0ZjNiMTY3OGJjZWJkOWJjYTg4MDc0M2Y2ODExOGQ4NDc2NmNiNGY2YQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-2SL-PLC-SB-F-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0OHxpbWFnZS9qcGVnfGFHTXlMMmd3TWk4eE1EYzNNRGs0TXpBMU9UUTROaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmTWxOTVgxQk1RMTlUUWw5R1h6TXdNSGd6TURBdWFuQm58ZTZjZWU4ZmFjMzk5OWYyZTliNGE1YjM0ZjNiMTY3OGJjZWJkOWJjYTg4MDc0M2Y2ODExOGQ4NDc2NmNiNGY2YQ
INA
INA
ZKLF40115-2RS-PE
INA INA
Description
ZKLF40115-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE 40MM BORE X 115MM OD
Precision Ball Bearing; 40MM Bore; 115MM Outside Diameter; 46MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
ZKLF40115-2RS-PE
BDI #
17034709
Details
4842.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/ZKLF40115-2RS-PE/p/17034709
Your Price
$ 4,842.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.54
EAN
4047643181990
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Polyamide
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
4.85016
Long Description
Precision Ball Bearing; 40MM Bore; 115MM Outside Diameter; 46MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Bore
1.575 Inch | 40 Millimeter
Width
1.811 Inch | 46 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

