https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-2SL-PLC-SB-WOF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxMXxpbWFnZS9qcGVnfGFHWTNMMmhoWVM4eE1EYzNNamd4TnpJME9ESTROaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmTWxOTVgxQk1RMTlUUWw5WFQwWmZNekF3ZURNd01DNXFjR2N8ZjYyMjg3NzllMTE5ZDUwYmM3ZDAyMGNjODQ2MWEyNjZiNjA1ZTUxM2M4MmZmODc0YmE1OTIyOGNkYTAwMWYyZQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-2SL-PLC-SB-WOF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxMXxpbWFnZS9qcGVnfGFHWTNMMmhoWVM4eE1EYzNNamd4TnpJME9ESTROaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmTWxOTVgxQk1RMTlUUWw5WFQwWmZNekF3ZURNd01DNXFjR2N8ZjYyMjg3NzllMTE5ZDUwYmM3ZDAyMGNjODQ2MWEyNjZiNjA1ZTUxM2M4MmZmODc0YmE1OTIyOGNkYTAwMWYyZQ
INA
INA
ZKLN1242-2RS-PE
INA INA
Description
ZKLN1242-2RS-PE VIS A BILLES ; SUPPORT ROULEMENT
Precision Ball Bearing; 12MM Bore; 42MM Outside Diameter; 25MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
ZKLN1242-2RS-PE
BDI #
1412272
Details
932.34
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/ZKLN1242-2RS-PE/p/1412272
Your Price
$ 932.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.197
EAN
4012802078930
Product Group - BDI
B00152
Enclosure
2 Seals
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Polyamide
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.44092
Long Description
Precision Ball Bearing; 12MM Bore; 42MM Outside Diameter; 25MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Width
0.984 Inch | 25 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

