https://www.bdiexpress.com/medias/INDNSKBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NzJ8aW1hZ2UvanBlZ3xhRFZoTDJnMlpDOHhNRGcyTURNMk1UVXhOVEF6T0M5SlRrUk9VMHRDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2ODZlODdhOTMwNGVjYzk3YWRmYjk2MDBmODMzNGE3NjczMDdkNjc1Mzg4ZDg5NDg3MjY2OWExYzA2MDk4ZTJl
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NzJ8aW1hZ2UvanBlZ3xhRFZoTDJnMlpDOHhNRGcyTURNMk1UVXhOVEF6T0M5SlRrUk9VMHRDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2ODZlODdhOTMwNGVjYzk3YWRmYjk2MDBmODMzNGE3NjczMDdkNjc1Mzg4ZDg5NDg3MjY2OWExYzA2MDk4ZTJl
NSK
NSK
108WA
NSK NSK
Description
108WA
Self Aligning Ball Bearing; 8MM Bore; Shaft Mount; 22MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
108WA
BDI #
1183573
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/108WA/p/1183573
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.014
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.03527
Long Description
Self Aligning Ball Bearing; 8MM Bore; Shaft Mount; 22MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
0.866 Inch | 22 Millimeter
Outer Race Width
0.276 Inch | 7 Millimeter
Inner Race Width
0.276 Inch | 7 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

