Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1203 https://www.bdiexpress.com/medias/INDKOYBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDB8aW1hZ2UvanBlZ3xhRE0wTDJnM09TOHhNRFExT0RnME16ZzBNRFUwTWk5SlRrUkxUMWxDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhZjg5ZDg1MDAwOGI1MWMxOWY3N2EzNGFjNjcwMjNlMGRlODhlODU3YmI5NTI0YWI1MTZkODBlZDY3NGIxNDEy
553520 Self Aligning Ball Bearings 

KOYO KOYO

1203

Description

1203 ; SELF ALIGNING BALL BEARING

Self Aligning Ball Bearing; 17MM Bore; Shaft Mount; 40MM Outside Diameter; 12MM Inner Race Width; 12MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

1203

BDI #
553520

Details

48.1 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 48.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.073
EAN
0605790000843
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
1203
Weight / LBS
0.16094
Long Description
Self Aligning Ball Bearing; 17MM Bore; Shaft Mount; 40MM Outside Diameter; 12MM Inner Race Width; 12MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 17 Millimeter
Inner Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh