https://www.bdiexpress.com/medias/INDKOYBRGXXX-SAB-TPD-OPEN-STL-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3ODV8aW1hZ2UvanBlZ3xhRFprTDJoalpTOHhNRFExT0RnME5ESXpNemMxT0M5SlRrUkxUMWxDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUxYek13TUhnek1EQXVhbkJufDI3NDk2YzJmZDlkYTUyYTM2YjVkM2RiOGExYWMzNTM1ODkwNzY0NjE1NzkwNGRkMzFhMDZlOTQyZWE1MjI1NTY
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SAB-TPD-OPEN-STL-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3ODV8aW1hZ2UvanBlZ3xhRFprTDJoalpTOHhNRFExT0RnME5ESXpNemMxT0M5SlRrUkxUMWxDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUxYek13TUhnek1EQXVhbkJufDI3NDk2YzJmZDlkYTUyYTM2YjVkM2RiOGExYWMzNTM1ODkwNzY0NjE1NzkwNGRkMzFhMDZlOTQyZWE1MjI1NTY
KOYO
KOYO
1206K
KOYO KOYO
Description
1206K ; SELF ALIGNING BALL BEARING
Self Aligning Ball Bearing; 30MM Bore; Tapered Adapter Mount; 62MM Outside Diameter; 16MM Inner Race Width; 16MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1206K
BDI #
553525
Details
64.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1206K/p/553525
Your Price
$ 64.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.215
EAN
0605790000973
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-206X
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
1206K
Weight / LBS
0.4762
Long Description
Self Aligning Ball Bearing; 30MM Bore; Tapered Adapter Mount; 62MM Outside Diameter; 16MM Inner Race Width; 16MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Inner Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

