https://www.bdiexpress.com/medias/INDKOYBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDB8aW1hZ2UvanBlZ3xhRE0wTDJnM09TOHhNRFExT0RnME16ZzBNRFUwTWk5SlRrUkxUMWxDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhZjg5ZDg1MDAwOGI1MWMxOWY3N2EzNGFjNjcwMjNlMGRlODhlODU3YmI5NTI0YWI1MTZkODBlZDY3NGIxNDEy
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDB8aW1hZ2UvanBlZ3xhRE0wTDJnM09TOHhNRFExT0RnME16ZzBNRFUwTWk5SlRrUkxUMWxDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhZjg5ZDg1MDAwOGI1MWMxOWY3N2EzNGFjNjcwMjNlMGRlODhlODU3YmI5NTI0YWI1MTZkODBlZDY3NGIxNDEy
KOYO
KOYO
1208
KOYO KOYO
Description
1208 ; SELF ALIGNING BALL BEARING
Self Aligning Ball Bearing; 40MM Bore; Shaft Mount; 80MM Outside Diameter; 18MM Inner Race Width; 18MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1208
BDI #
553528
Details
106.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1208/p/553528
Your Price
$ 106.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.416
EAN
0605790001031
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
1208
Weight / LBS
0.91933
Long Description
Self Aligning Ball Bearing; 40MM Bore; Shaft Mount; 80MM Outside Diameter; 18MM Inner Race Width; 18MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
1.575 Inch | 40 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Inner Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

