DODGE
DODGE
1219K.C2 ; 701659
DODGE DODGE
描述
DODGE 1219K.C2 ; 701659
Self Aligning Ball Bearing; 95MM Bore; Tapered Adapter Mount; 95MM Bore; Tapered Adapter Mount; 170MM Outside Diameter; 32MM Inner Race Width; 32MM Outer Race Width; Open; Double Row; ABEC 1 | ISO P0; C2-Snug
制造商部件号
701659
BDI部件号
27315962
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%87%AA%E8%B0%83%E5%BF%83%E7%90%83%E8%BD%B4%E6%89%BF/1219K-C2-;-701659/p/27315962
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
重量 / US pound
3.13
最低订购量
1
EAN条码
782476322854
Product Group - BDI
B00152
名称
Bearing
关键字串
Self Aligning
制造商内部编号
701659
产品明细
Self Aligning Ball Bearing
产品规格
95MM Bore; Tapered Adapter Mount; 95MM Bore; Tapered Adapter Mount; 170MM Outside Diameter; 32MM Inner Race Width; 32MM Outer Race Width; Open; Double Row; ABEC 1 | ISO P0; C2-Snug
详细描述
Self Aligning Ball Bearing; 95MM Bore; Tapered Adapter Mount; 95MM Bore; Tapered Adapter Mount; 170MM Outside Diameter; 32MM Inner Race Width; 32MM Outer Race Width; Open; Double Row; ABEC 1 | ISO P0; C2-Snug