Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1220 K/C3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFERmhMMmc0Tnk4eE1EYzNNREV6TURJek9UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZkM2RmYTllYjY5ZTc5MzIxYzU2ZWYyMDdiMzg4M2ExY2MxNjg5MzkyYmIwMDZjOTVkMTA3NzY5NDdhMGViZWE
1418223 Self Aligning Ball Bearings 

SKF SKF

1220 K/C3

Description

1220 K /C3 SELF ALIGNING BALL BRG ; 100MMB 180MMOD 34MM IR WD

Self Aligning Ball Bearing; 100MM Bore; Tapered Adapter Mount; 180MM Outside Diameter; 34MM Inner Race Width; 34MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose

Part #

1220 K/C3

BDI #
1418223

Details

1142.66 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,142.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
3.7
EAN
7316576605482
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-220
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1220 K/C3
Weight / LBS
8.212
Long Description
Self Aligning Ball Bearing; 100MM Bore; Tapered Adapter Mount; 180MM Outside Diameter; 34MM Inner Race Width; 34MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Inner Race Width
1.339 Inch | 34 Millimeter
Outer Race Width
1.339 Inch | 34 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh