https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFERmhMMmc0Tnk4eE1EYzNNREV6TURJek9UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZkM2RmYTllYjY5ZTc5MzIxYzU2ZWYyMDdiMzg4M2ExY2MxNjg5MzkyYmIwMDZjOTVkMTA3NzY5NDdhMGViZWE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFERmhMMmc0Tnk4eE1EYzNNREV6TURJek9UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZkM2RmYTllYjY5ZTc5MzIxYzU2ZWYyMDdiMzg4M2ExY2MxNjg5MzkyYmIwMDZjOTVkMTA3NzY5NDdhMGViZWE
SKF
SKF
1220 K
SKF SKF
Description
1220 K SELF ALIGNING BALL BRG ; 100MM BORE 180MM OD 34MM IR WD
Self Aligning Ball Bearing; 100MM Bore; Tapered Adapter Mount; 180MM Outside Diameter; 34MM Inner Race Width; 34MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1220 K
BDI #
1418221
Details
1142.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1220-K/p/1418221
Your Price
$ 1,142.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
3.7
EAN
7316576605468
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-220
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1220 K
Weight / LBS
8.212
Long Description
Self Aligning Ball Bearing; 100MM Bore; Tapered Adapter Mount; 180MM Outside Diameter; 34MM Inner Race Width; 34MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Inner Race Width
1.339 Inch | 34 Millimeter
Outer Race Width
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

