https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SAB-CYL-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNjl8aW1hZ2UvanBlZ3xhRFpoTDJnNE55OHhNRGcyTURJNU5UY3hOamc1TkM5TlJsSk9VMHRDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDBKU1h6TXdNSGd6TURBdWFuQm58ZmVkZGYxNWFmNWExYmZjN2FmZmM0ZmNkMTc0MmQwOWFhMTM1ZTYyODVhNjdlZTQwYzU3YmI0ODliMmI4ZTE5Yg
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SAB-CYL-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNjl8aW1hZ2UvanBlZ3xhRFpoTDJnNE55OHhNRGcyTURJNU5UY3hOamc1TkM5TlJsSk9VMHRDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDBKU1h6TXdNSGd6TURBdWFuQm58ZmVkZGYxNWFmNWExYmZjN2FmZmM0ZmNkMTc0MmQwOWFhMTM1ZTYyODVhNjdlZTQwYzU3YmI0ODliMmI4ZTE5Yg
NSK
NSK
1224MC3
NSK NSK
Description
1224MC3 SELF ALIGNING BALL BEARING ; 120MM BOREX215MM ODX42MM W OPEN C3
Self Aligning Ball Bearing; 120MM Bore; Shaft Mount; 215MM Outside Diameter; 42MM Inner Race Width; 42MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
1224MC3
BDI #
24665030
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1224MC3/p/24665030
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
6.8
EAN
0192661044780
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
14.99143
Long Description
Self Aligning Ball Bearing; 120MM Bore; Shaft Mount; 215MM Outside Diameter; 42MM Inner Race Width; 42MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Inner Race Width
1.654 Inch | 42 Millimeter
Outer Race Width
1.654 Inch | 42 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

