

SKF
SKF
1301 EM/P62
SKF SKF
Description
SKF 1301 EM/P62
Self Aligning Ball Bearing; 12MM Bore; Shaft Mount; 37MM Outside Diameter; 12MM Inner Race Width; 12MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 3 | ISO P6; C2-Snug
Part #
1301 EM/P62
BDI #
1241240
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1301-EM-P62/p/1241240
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 3 | ISO P6
Internal Clearance
C2-Snug
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Weight / LBS
0.15
Long Description
Self Aligning Ball Bearing; 12MM Bore; Shaft Mount; 37MM Outside Diameter; 12MM Inner Race Width; 12MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 3 | ISO P6; C2-Snug
Inner Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh