https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzZ8aW1hZ2UvanBlZ3xhR015TDJnek9DOHhNREkyTXpJMU5EWXpNRFF6TUM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFCTVUxUkRYek13TUhnek1EQXVhbkJufDU4YTBiMjRhMGMyOTg0NTQ2MzI4YzdhNTNkZjU2ZTQxZjE0Y2QxMWRiZDc1MmZmZWQ2NDc2NDA5NjI3ZDNlOTY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzZ8aW1hZ2UvanBlZ3xhR015TDJnek9DOHhNREkyTXpJMU5EWXpNRFF6TUM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFCTVUxUkRYek13TUhnek1EQXVhbkJufDU4YTBiMjRhMGMyOTg0NTQ2MzI4YzdhNTNkZjU2ZTQxZjE0Y2QxMWRiZDc1MmZmZWQ2NDc2NDA5NjI3ZDNlOTY
SKF
SKF
1307 EKTN9/C3
SKF SKF
Description
1307 EKTN9 /C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Self Aligning Ball Bearing; 35MM Bore; Tapered Adapter Mount; 80MM Outside Diameter; 21MM Inner Race Width; 21MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
1307 EKTN9/C3
BDI #
1421915
Details
190.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1307-EKTN9-C3/p/1421915
Your Price
$ 190.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.51
EAN
7316577737182
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-307
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | High Capacity Design | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1307 EKTN9/C3
Weight / LBS
1.144
Long Description
Self Aligning Ball Bearing; 35MM Bore; Tapered Adapter Mount; 80MM Outside Diameter; 21MM Inner Race Width; 21MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Bore
1.378 Inch | 35 Millimeter
Inner Race Width
0.827 Inch | 21 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

