

SKF
SKF
1307 ETN9
SKF SKF
Description
1307 ETN9 SELF ALIGNING BALL BRG ; 35MM BORE 80MM OD 21MM IR WD
Self Aligning Ball Bearing; 35MM Bore; Shaft Mount; 80MM Outside Diameter; 21MM Inner Race Width; 21MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1307 ETN9
BDI #
1418714
Details
191.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1307-ETN9/p/1418714
Your Price
$ 191.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.51
EAN
7316576626104
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1307 ETN9
Weight / LBS
1.124
Long Description
Self Aligning Ball Bearing; 35MM Bore; Shaft Mount; 80MM Outside Diameter; 21MM Inner Race Width; 21MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
3.15 Inch | 80 Millimeter
Inner Race Width
0.827 Inch | 21 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh