NTN
								NTN
							
						
					1311C3
				 
				NTN NTN
Description
						
                            
								1311C3 SELF ALIGNING BALL BRG ; 55MM ID 120MM OD 29MM W
Self Aligning Ball Bearing; 55MM Bore; Shaft Mount; 120MM Outside Diameter; 29MM Inner Race Width; 29MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
                         	Part #
	                    
	                      	1311C3
							BDI #
						
	                      	1197291
							
						
Details
                    
                        557.21
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1311C3/p/1197291
						
		
		
		
				Your Price
				
						
							$ 557.21 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171532
					Weight / Kilogram
				1.57
					EAN
				4547359256888
					Product Group - BDI
				B00152
					Mounting Method
				
					Shaft
			Enclosure
				
					Open
			Rolling Element
				
					Ball Bearing
			Cage Material
				
					Steel
			Precision Class
				
					ABEC 1 | ISO P0
			Internal Clearance
				
					C3-Loose
			Number of Rows of Balls
				
					Double Row
			Other Features
				
					Allow High Misalignment 2 To 4 Deg
			Inch - Metric
				
					Metric
			Category - BDI
				
					Self Aligning Ball Bearings
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Self Aligning
			Manufacturer URL
				
					https://www.ntnglobal.com
			Weight / LBS
				
					3.5274
			Long Description
				
					Self Aligning Ball Bearing; 55MM Bore; Shaft Mount; 120MM Outside Diameter; 29MM Inner Race Width; 29MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
			Bore
				
					2.165 Inch | 55 Millimeter
			Outer Race Width
				
					1.142 Inch | 29 Millimeter
			Outside Diameter
				
					4.724 Inch | 120 Millimeter
			Inner Race Width
				
					1.142 Inch | 29 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
