SKF
SKF
1317
SKF SKF
Description
1317 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Self Aligning Ball Bearing; 85MM Bore; Shaft Mount; 180MM Outside Diameter; 41MM Inner Race Width; 41MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1317
BDI #
1418232
Details
1216.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1317/p/1418232
Your Price
$ 1,216.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
5.02
EAN
7316576605581
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1317
Weight / LBS
11.094
Long Description
Self Aligning Ball Bearing; 85MM Bore; Shaft Mount; 180MM Outside Diameter; 41MM Inner Race Width; 41MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
7.087 Inch | 180 Millimeter
Inner Race Width
1.614 Inch | 41 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outer Race Width
1.614 Inch | 41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh