https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE3NHxpbWFnZS9qcGVnfGFHWTBMMmcwTVM4eE1EYzNNRGc1T0RFeU5EZ3pNQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxlYTk5ZjdlMTAyYWE3MmQxZGQ1NDU1ZWU4YzZhNWRjNmM5MWZlYjI0YmU3MmM2NDdiYzFjMjA2NTRiNmVlMjdk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE3NHxpbWFnZS9qcGVnfGFHWTBMMmcwTVM4eE1EYzNNRGc1T0RFeU5EZ3pNQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxlYTk5ZjdlMTAyYWE3MmQxZGQ1NDU1ZWU4YzZhNWRjNmM5MWZlYjI0YmU3MmM2NDdiYzFjMjA2NTRiNmVlMjdk
FAG
FAG
1321-K-M
FAG FAG
Description
FAG 1321-K-M
Self Aligning Ball Bearing; 105MM Bore; Tapered Adapter Mount; 225MM Outside Diameter; 49MM Inner Race Width; 49MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1321-K-M
BDI #
1138659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1321-K-M/p/1138659
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
9.89
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-321
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
1321-K-M
Long Description
Self Aligning Ball Bearing; 105MM Bore; Tapered Adapter Mount; 225MM Outside Diameter; 49MM Inner Race Width; 49MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
4.134 Inch | 105 Millimeter
Outer Race Width
1.929 Inch | 49 Millimeter
Inner Race Width
1.929 Inch | 49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

