https://www.bdiexpress.com/medias/INDNSKBRGXXX-SAB-TPD-OPEN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MDF8aW1hZ2UvanBlZ3xhRGszTDJobE9DOHhNRGcyTURVMU5qRXlOREU1TUM5SlRrUk9VMHRDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUtYek13TUhnek1EQXVhbkJufGExYmE5YzYyNjNkOTY0NmUxOWU4MzFlNmY4OTg4ZTgwZWZiM2IzMWIyMGQ1Y2Q1MDkxMmQ1OTk2OGUwMDFhNDU
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SAB-TPD-OPEN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MDF8aW1hZ2UvanBlZ3xhRGszTDJobE9DOHhNRGcyTURVMU5qRXlOREU1TUM5SlRrUk9VMHRDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUtYek13TUhnek1EQXVhbkJufGExYmE5YzYyNjNkOTY0NmUxOWU4MzFlNmY4OTg4ZTgwZWZiM2IzMWIyMGQ1Y2Q1MDkxMmQ1OTk2OGUwMDFhNDU
NSK
NSK
1322KJ
NSK NSK
Description
1322KJ SELF-ALIGNING BALL BEARING ; 2-ROW
Self Aligning Ball Bearing; 110MM Bore; Tapered Adapter Mount; 240MM Outside Diameter; 50MM Inner Race Width; 50MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1322KJ
BDI #
17762642
Details
3993.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1322KJ/p/17762642
Your Price
$ 3,993.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
11.2
EAN
0029176522864
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-322
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Long Description
Self Aligning Ball Bearing; 110MM Bore; Tapered Adapter Mount; 240MM Outside Diameter; 50MM Inner Race Width; 50MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
1.969 Inch | 50 Millimeter
Outer Race Width
1.969 Inch | 50 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

