https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB2-OPEN-MBR-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxMnxpbWFnZS9qcGVnfGFHRmhMMmd3WkM4eE1UQTNNakV6TXpBM01EZzNPQzlKVGtSVFMwWkNVa2RZV0ZoZlFVTkNNbDlQVUVWT1gwMUNVbDlUVWw4ek1EQjRNekF3TG1wd1p3fGU1ZmM1ZTEyNjZjMWJkMjMxZDQ4NzkwMTNlY2ZlMzBlZWVlYzAwN2QwNmU2YmJlODU2MGQ0MzgyMWIzNmFmYjk
https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB2-OPEN-MBR-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxMnxpbWFnZS9qcGVnfGFHRmhMMmd3WkM4eE1UQTNNakV6TXpBM01EZzNPQzlKVGtSVFMwWkNVa2RZV0ZoZlFVTkNNbDlQVUVWT1gwMUNVbDlUVWw4ek1EQjRNekF3TG1wd1p3fGU1ZmM1ZTEyNjZjMWJkMjMxZDQ4NzkwMTNlY2ZlMzBlZWVlYzAwN2QwNmU2YmJlODU2MGQ0MzgyMWIzNmFmYjk
SKF
SKF
13940
SKF SKF
Description
13940 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Self Aligning Ball Bearing; 200MM Bore; Shaft Mount; 280MM Outside Diameter; 60MM Inner Race Width; 60MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
13940
BDI #
1261818
Details
5253.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/13940/p/1261818
Your Price
$ 5,253.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
10.899
EAN
7316571591292
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
13940
Weight / LBS
24.033
Long Description
Self Aligning Ball Bearing; 200MM Bore; Shaft Mount; 280MM Outside Diameter; 60MM Inner Race Width; 60MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
2.362 Inch | 60 Millimeter
Bore
7.874 Inch | 200 Millimeter
Inner Race Width
2.362 Inch | 60 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

