https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB2-OPEN-MBR-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxMnxpbWFnZS9qcGVnfGFHRmhMMmd3WkM4eE1UQTNNakV6TXpBM01EZzNPQzlKVGtSVFMwWkNVa2RZV0ZoZlFVTkNNbDlQVUVWT1gwMUNVbDlUVWw4ek1EQjRNekF3TG1wd1p3fGU1ZmM1ZTEyNjZjMWJkMjMxZDQ4NzkwMTNlY2ZlMzBlZWVlYzAwN2QwNmU2YmJlODU2MGQ0MzgyMWIzNmFmYjk
https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB2-OPEN-MBR-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxMnxpbWFnZS9qcGVnfGFHRmhMMmd3WkM4eE1UQTNNakV6TXpBM01EZzNPQzlKVGtSVFMwWkNVa2RZV0ZoZlFVTkNNbDlQVUVWT1gwMUNVbDlUVWw4ek1EQjRNekF3TG1wd1p3fGU1ZmM1ZTEyNjZjMWJkMjMxZDQ4NzkwMTNlY2ZlMzBlZWVlYzAwN2QwNmU2YmJlODU2MGQ0MzgyMWIzNmFmYjk
SKF
SKF
13948
SKF SKF
Description
13948 SELF ALIGNING BALL BRG
Self Aligning Ball Bearing; 240MM Bore; Shaft Mount; 320MM Outside Diameter; 60MM Inner Race Width; 60MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
13948
BDI #
1261820
Details
6149.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/13948/p/1261820
Your Price
$ 6,149.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
11.541
EAN
7316571591346
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
13948
Weight / LBS
25.448
Long Description
Self Aligning Ball Bearing; 240MM Bore; Shaft Mount; 320MM Outside Diameter; 60MM Inner Race Width; 60MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
2.362 Inch | 60 Millimeter
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Outer Race Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


