INA
INA
208-XL-NPP-B
INA INA
Description
208-XL-NPP-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE
Self Aligning Ball Bearing; 40MM Bore; Shaft Mount; 80MM Outside Diameter; 18MM Inner Race Width; 18MM Outer Race Width; 2 Seals; Polyamide Cage; Single Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
208-XL-NPP-B
BDI #
1171875
Details
120.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/208-XL-NPP-B/p/1171875
Your Price
$ 120.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.32
EAN
4012802782684
Product Group - BDI
M06110
Mounting Method
Shaft
Enclosure
2 Seals
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Single Row
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
208-NPP-B
Weight / LBS
0.81571
Long Description
Self Aligning Ball Bearing; 40MM Bore; Shaft Mount; 80MM Outside Diameter; 18MM Inner Race Width; 18MM Outer Race Width; 2 Seals; Polyamide Cage; Single Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
3.15 Inch | 80 Millimeter
Inner Race Width
0.709 Inch | 18 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


