https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SAB-CYL-OPEN-PLSTC-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3OTh8aW1hZ2UvanBlZ3xhREptTDJnMFlpOHhNRGcyTURJeE9UZzVNVGMwTWk5TlJsSk9VMHRDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFCTVUxUkRYMFZmTXpBd2VETXdNQzVxY0djfDczNDE4MDExYTk3YjhhN2JjOWY2MjBiZTI1ZDkzMTZmOGE1NDY2YWZhOGJhNWIxMDZlZGM0ZTYwZTMwMjU0NDY
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SAB-CYL-OPEN-PLSTC-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3OTh8aW1hZ2UvanBlZ3xhREptTDJnMFlpOHhNRGcyTURJeE9UZzVNVGMwTWk5TlJsSk9VMHRDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFCTVUxUkRYMFZmTXpBd2VETXdNQzVxY0djfDczNDE4MDExYTk3YjhhN2JjOWY2MjBiZTI1ZDkzMTZmOGE1NDY2YWZhOGJhNWIxMDZlZGM0ZTYwZTMwMjU0NDY
NSK
NSK
2202ETN
NSK NSK
Description
2202ETN SELF ALIGNING BALL BEARING ; 15MM BOREX35MM ODX14MM W 2-ROW
Self Aligning Ball Bearing; 15MM Bore; Shaft Mount; 35MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2202ETN
BDI #
1412630
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2202ETN/p/1412630
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.056
EAN
0029176071850
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
2202ETN
Weight / LBS
0.13
Long Description
Self Aligning Ball Bearing; 15MM Bore; Shaft Mount; 35MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
0.591 Inch | 15 Millimeter
Inner Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

