https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTB8aW1hZ2UvanBlZ3xhRGxrTDJobE1TOHhNREk1TXpRMk1ERXdOekk1TkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVTFSTVh6TXdNSGd6TURBdWFuQm58MWI1ZmJlNWI4NzQzMjFjOThmYjA5NWQzMzE4NTM0ODNmM2Q5ZWVjMjU5MzIxZTk2MDBlOTYyMDdiZGFmNTg0OA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTB8aW1hZ2UvanBlZ3xhRGxrTDJobE1TOHhNREk1TXpRMk1ERXdOekk1TkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVTFSTVh6TXdNSGd6TURBdWFuQm58MWI1ZmJlNWI4NzQzMjFjOThmYjA5NWQzMzE4NTM0ODNmM2Q5ZWVjMjU5MzIxZTk2MDBlOTYyMDdiZGFmNTg0OA
RINGBALL
RINGBALL
2203 2RS
RINGBALL RINGBALL
Description
2203 2RS SELF-ALIGNING BALL BEARING
Self Aligning Ball Bearing; 17MM Bore; Shaft Mount; 40MM Outside Diameter; 16MM Inner Race Width; 16MM Outer Race Width; 2 Seals; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2203 2RS
BDI #
20454343
Details
22.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2203-2RS/p/20454343
Your Price
$ 22.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.01
EAN
0623647403616
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
2 Seals
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://ringball.com
Weight / LBS
0.19401
Long Description
Self Aligning Ball Bearing; 17MM Bore; Shaft Mount; 40MM Outside Diameter; 16MM Inner Race Width; 16MM Outer Race Width; 2 Seals; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Inner Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

