https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Nzd8aW1hZ2UvanBlZ3xhRGxrTDJoak1DOHhNREk1TXpRek1EWTBPRGcyTWk5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFCTVUxUkRYek13TUhnek1EQXVhbkJufDk5MGU4NDdkYzY4NzdkOWQyMWU3NmUxMGU4MmIzYjk3ZGU5ZjE2OTM3NDI2MzQ2ZmE0NzBhNTc3M2U0M2Y2Njk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Nzd8aW1hZ2UvanBlZ3xhRGxrTDJoak1DOHhNREk1TXpRek1EWTBPRGcyTWk5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFCTVUxUkRYek13TUhnek1EQXVhbkJufDk5MGU4NDdkYzY4NzdkOWQyMWU3NmUxMGU4MmIzYjk3ZGU5ZjE2OTM3NDI2MzQ2ZmE0NzBhNTc3M2U0M2Y2Njk
RHP BEARING
RHP BEARING
2205TN
RHP BEARING RHP BEARING
Description
2205TN ; BALL BEARING
Self Aligning Ball Bearing; 25MM Bore; Shaft Mount; 52MM Outside Diameter; 18MM Inner Race Width; 18MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
747023045471
BDI #
18209065
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2205TN/p/18209065
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.15
EAN
0747023045471
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.33069
Long Description
Self Aligning Ball Bearing; 25MM Bore; Shaft Mount; 52MM Outside Diameter; 18MM Inner Race Width; 18MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Inner Race Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

