SKF
SKF
2210 E-2RS1KTN9
SKF SKF
Description
2210 E-2RS1KTN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE 50MMB 90MMOD 23MM IR WD
Self Aligning Ball Bearing; 50MM Bore; Tapered Adapter Mount; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2210 E-2RS1KTN9
BDI #
1421509
Details
295.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2210-E-2RS1KTN9/p/1421509
Your Price
$ 295.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.584
EAN
7316577312082
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
2 Seals
Rolling Element
Ball Bearing
Adapter Sleeve
H-310
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 1.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2210 E-2RS1KTN9
Weight / LBS
1.307
Long Description
Self Aligning Ball Bearing; 50MM Bore; Tapered Adapter Mount; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
3.543 Inch | 90 Millimeter
Inner Race Width
0.906 Inch | 23 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh