DODGE
DODGE
2210K.C3 ; 702830
DODGE DODGE
描述
DODGE 2210K.C3 ; 702830
Self Aligning Ball Bearing; 50MM Bore; Tapered Adapter Mount; 50MM Bore; Tapered Adapter Mount; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; Open; Double Row; ABEC 1 | ISO P0; C3-Loose
制造商部件号
702830
BDI部件号
27315961
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%87%AA%E8%B0%83%E5%BF%83%E7%90%83%E8%BD%B4%E6%89%BF/2210K-C3-;-702830/p/27315961
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
重量 / US pound
0.55
最低订购量
1
EAN条码
782476324643
Product Group - BDI
B00152
名称
Bearing
关键字串
Self Aligning
制造商内部编号
702830
产品明细
Self Aligning Ball Bearing
产品规格
50MM Bore; Tapered Adapter Mount; 50MM Bore; Tapered Adapter Mount; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; Open; Double Row; ABEC 1 | ISO P0; C3-Loose
详细描述
Self Aligning Ball Bearing; 50MM Bore; Tapered Adapter Mount; 50MM Bore; Tapered Adapter Mount; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; Open; Double Row; ABEC 1 | ISO P0; C3-Loose