https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFERmhMMmc0Tnk4eE1EYzNNREV6TURJek9UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZkM2RmYTllYjY5ZTc5MzIxYzU2ZWYyMDdiMzg4M2ExY2MxNjg5MzkyYmIwMDZjOTVkMTA3NzY5NDdhMGViZWE
                
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFERmhMMmc0Tnk4eE1EYzNNREV6TURJek9UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZkM2RmYTllYjY5ZTc5MzIxYzU2ZWYyMDdiMzg4M2ExY2MxNjg5MzkyYmIwMDZjOTVkMTA3NzY5NDdhMGViZWE
                
					
						
									ROLLWAY BEARING
								ROLLWAY BEARING
							
						
					2212 K
				 
				ROLLWAY BEARING ROLLWAY BEARING
Description
						
                            
								2212 K SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Self Aligning Ball Bearing; 60MM Bore; Tapered Adapter Mount; 110MM Outside Diameter; 28MM Inner Race Width; 28MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
                         	Part #
	                    
	                      	2212 K
							BDI #
						
	                      	24010430
							
						
Details
                    
                        1325.65
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2212-K/p/24010430
						
		
		
		
				Your Price
				
						
							$ 1,325.65 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171532
					Weight / Kilogram
				1.1
					EAN
				0637410094338
					Product Group - BDI
				B00152
					Mounting Method
				
					Tapered Adapter
			Enclosure
				
					Open
			Rolling Element
				
					Ball Bearing
			Adapter Sleeve
				
					H-312
			Cage Material
				
					Steel
			Precision Class
				
					ABEC 1 | ISO P0
			Internal Clearance
				
					C0-Medium
			Number of Rows of Balls
				
					Double Row
			Other Features
				
					Allowable Misalignment 2.5 Deg | 1:12 Taper
			Inch - Metric
				
					Metric
			Category - BDI
				
					Self Aligning Ball Bearings
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Self Aligning
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Item Number
				
					2212 K
			Manufacturer Internal Number
				
					2212 K
			Weight / LBS
				
					2.425
			Long Description
				
					Self Aligning Ball Bearing; 60MM Bore; Tapered Adapter Mount; 110MM Outside Diameter; 28MM Inner Race Width; 28MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
			Inner Race Width
				
					1.102 Inch | 28 Millimeter
			Outside Diameter
				
					4.331 Inch | 110 Millimeter
			Outer Race Width
				
					1.102 Inch | 28 Millimeter
			Bore
				
					2.362 Inch | 60 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
