SKF
SKF
2213 E-2RS1KTN9
SKF SKF
Description
2213 E-2RS1KTN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Self Aligning Ball Bearing; 65MM Bore; Tapered Adapter Mount; 120MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2213 E-2RS1KTN9
BDI #
1420509
Details
590.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2213-E-2RS1KTN9/p/1420509
Your Price
$ 590.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
1.44
EAN
7316577058249
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
2 Seals
Rolling Element
Ball Bearing
Adapter Sleeve
H-313
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 1.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2213 E-2RS1KTN9
Weight / LBS
3.212
Long Description
Self Aligning Ball Bearing; 65MM Bore; Tapered Adapter Mount; 120MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
4.724 Inch | 120 Millimeter
Outer Race Width
1.22 Inch | 31 Millimeter
Inner Race Width
1.22 Inch | 31 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh