SKF
SKF
2217 K/C3
SKF SKF
Description
2217 K/C3 SELF ALIGNING BALL BRG ; 85MM IDX150MM ODX36MM WD OPEN
Self Aligning Ball Bearing; 85MM Bore; Tapered Adapter Mount; 150MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2217 K/C3
BDI #
1418263
Details
930.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2217-K-C3/p/1418263
Your Price
$ 930.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
2.52
EAN
7316576608650
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-317
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2217 K/C3
Weight / LBS
5.565
Long Description
Self Aligning Ball Bearing; 85MM Bore; Tapered Adapter Mount; 150MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outer Race Width
1.417 Inch | 36 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Inner Race Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh