SKF
SKF
2217
SKF SKF
Description
2217 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Self Aligning Ball Bearing; 85MM Bore; Shaft Mount; 150MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2217
BDI #
1418262
Details
930.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2217/p/1418262
Your Price
$ 930.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
2.58
EAN
7316576608643
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2217
Weight / LBS
5.697
Long Description
Self Aligning Ball Bearing; 85MM Bore; Shaft Mount; 150MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
1.417 Inch | 36 Millimeter
Outer Race Width
1.417 Inch | 36 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh