DODGE
DODGE
2218K.C3 ; 739154
DODGE DODGE
Description
2218K.C3 SELF-ALIGNING BALL BEARING, USAF USN SAF-XT BEARING, POR (SMARTCATALOG)
Self Aligning Ball Bearing; 90MM Bore; Tapered Adapter Mount; 90MM Bore; Tapered Adapter Mount; 160MM Outside Diameter; 40MM Inner Race Width; 40MM Outer Race Width; Open; Double Row; ABEC 1 | ISO P0; C3-Loose
Part #
739154
BDI #
27296605
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2218K-C3-;-739154/p/27296605
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
782476324704
Weight / US pound
3.3
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
739154
Product Detail
Self Aligning Ball Bearing
Product Specification
90MM Bore; Tapered Adapter Mount; 90MM Bore; Tapered Adapter Mount; 160MM Outside Diameter; 40MM Inner Race Width; 40MM Outer Race Width; Open; Double Row; ABEC 1 | ISO P0; C3-Loose
Long Description
Self Aligning Ball Bearing; 90MM Bore; Tapered Adapter Mount; 90MM Bore; Tapered Adapter Mount; 160MM Outside Diameter; 40MM Inner Race Width; 40MM Outer Race Width; Open; Double Row; ABEC 1 | ISO P0; C3-Loose
