

CONSOLIDATED BEARING
CONSOLIDATED BEARING
2219 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
2219 M SELF-ALIGNING BALL BEARING
Self Aligning Ball Bearing; 95MM Bore; Shaft Mount; 170MM Outside Diameter; 43MM Inner Race Width; 43MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2219 M
BDI #
212357
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2219-M/p/212357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
4.1
EAN
0644075111942
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
2219 M
Weight / LBS
9.039
Long Description
Self Aligning Ball Bearing; 95MM Bore; Shaft Mount; 170MM Outside Diameter; 43MM Inner Race Width; 43MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
1.693 Inch | 43 Millimeter
Inner Race Width
1.693 Inch | 43 Millimeter
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh