Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2222L1KC3 https://www.bdiexpress.com/medias/INDNTNBRGXXX-DR-2222L1K-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5MjJ8aW1hZ2UvanBlZ3xhREF5TDJobE1pOHhNRFEwTnpZeE9UYzFNVGsyTmk5SlRrUk9WRTVDVWtkWVdGaGZSRkpmTWpJeU1rd3hTMTh6TURCNE16QXdMbXB3Wnd8MzY5MjVlYTgxOTNmNTkzM2I5YmIwNmFmNTkwNmY0MWQ4ODM0YjRlOTU5MGEyNDUzZDNiNGVjMTBiN2RmMDcwMw
17140174 Self Aligning Ball Bearings 

NTN NTN

2222L1KC3

Description

2222L1KC3 SELF ALIGNING BALL BRG ; DOUBLE ROW

Self Aligning Ball Bearing; 110MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 53MM Inner Race Width; 53MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose

Part #

2222L1KC3

BDI #
17140174

Details

2978.7 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,978.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
6.93
EAN
0692314496725
Product Group - BDI
B04311
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-322X
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allow High Misalignment 2 To 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.ntnglobal.com
Long Description
Self Aligning Ball Bearing; 110MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 53MM Inner Race Width; 53MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outside Diameter
7.874 Inch | 200 Millimeter
Outer Race Width
2.087 Inch | 53 Millimeter
Inner Race Width
2.087 Inch | 53 Millimeter
Bore
4.331 Inch | 110 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh