SKF
SKF
2307 E-RS1TN9/C3
SKF SKF
Description
2307 E-RS1TN9/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Self Aligning Ball Bearing; 35MM Bore; Shaft Mount; 80MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; 1 Seal; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2307 E-RS1TN9/C3
BDI #
1267673
Details
304.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2307-E-RS1TN9-C3/p/1267673
Your Price
$ 304.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.695
EAN
7316577061386
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
1 Seal
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2307 E-RS1TN9/C3
Weight / LBS
1.55
Long Description
Self Aligning Ball Bearing; 35MM Bore; Shaft Mount; 80MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; 1 Seal; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Inner Race Width
1.22 Inch | 31 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
1.22 Inch | 31 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh