

SKF
SKF
2310 E-2RS1TN9
SKF SKF
Description
2310 E-2RS1TN9 SELF ALIGNING BALL BRG ; 50MM BORE 110MM OD 40MM IR WD
Self Aligning Ball Bearing; 50MM Bore; Shaft Mount; 110MM Outside Diameter; 40MM Inner Race Width; 40MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2310 E-2RS1TN9
BDI #
1420539
Details
557.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2310-E-2RS1TN9/p/1420539
Your Price
$ 557.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
1.68
EAN
7316577059369
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
2 Seals
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2310 E-2RS1TN9
Weight / LBS
3.741
Long Description
Self Aligning Ball Bearing; 50MM Bore; Shaft Mount; 110MM Outside Diameter; 40MM Inner Race Width; 40MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
1.969 Inch | 50 Millimeter
Outer Race Width
1.575 Inch | 40 Millimeter
Inner Race Width
1.575 Inch | 40 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh