https://www.bdiexpress.com/medias/INDSKFBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NHxpbWFnZS9qcGVnfGFHVXdMMmd3TWk4eE1UQTNNakV6TXpVeU9UWXpNQzlKVGtSVFMwWkNVa2RZV0ZoZlUwRkNYME5aVEY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmNjRlNTUxNTEwNzlmZTg4MDZkNzA4YTViOTU1OTdlZTA0MDA4NzA0ZDFiYmM2MzE2YTM0M2RiZmE3NGNmZDE
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NHxpbWFnZS9qcGVnfGFHVXdMMmd3TWk4eE1UQTNNakV6TXpVeU9UWXpNQzlKVGtSVFMwWkNVa2RZV0ZoZlUwRkNYME5aVEY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmNjRlNTUxNTEwNzlmZTg4MDZkNzA4YTViOTU1OTdlZTA0MDA4NzA0ZDFiYmM2MzE2YTM0M2RiZmE3NGNmZDE
SKF
SKF
2311
SKF SKF
Description
2311 SELF ALIGNING BALL BRG ; NON-RETURNABLE 55MMB 120MMOD 43MM IR WD
Self Aligning Ball Bearing; 55MM Bore; Shaft Mount; 120MM Outside Diameter; 43MM Inner Race Width; 43MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2311
BDI #
1418210
Details
654.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2311/p/1418210
Your Price
$ 654.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
2.14
EAN
7316576605215
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2311
Weight / LBS
4.718
Long Description
Self Aligning Ball Bearing; 55MM Bore; Shaft Mount; 120MM Outside Diameter; 43MM Inner Race Width; 43MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
1.693 Inch | 43 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Inner Race Width
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

