https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SAB-TPD-OPEN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NjN8aW1hZ2UvanBlZ3xhR05oTDJoalppOHhNRGcyTURJNE16RXpNems0TWk5TlJsSk9VMHRDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUtYek13TUhnek1EQXVhbkJufDY2ZTMyMGRlZGExOTljNDdjMmUyMTc5N2ZjZDI2ZjFjYzMyNTA4MTQwOTA5MjdkMDBiY2U2YjUwZDI4MWY4ZTM
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SAB-TPD-OPEN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NjN8aW1hZ2UvanBlZ3xhR05oTDJoalppOHhNRGcyTURJNE16RXpNems0TWk5TlJsSk9VMHRDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUtYek13TUhnek1EQXVhbkJufDY2ZTMyMGRlZGExOTljNDdjMmUyMTc5N2ZjZDI2ZjFjYzMyNTA4MTQwOTA5MjdkMDBiY2U2YjUwZDI4MWY4ZTM
NSK
NSK
2317KJ
NSK NSK
Description
2317KJ SELF-ALIGNING BALL BEARING ; 85MM DIA BORE 180MM OD 60MM W
Self Aligning Ball Bearing; 85MM Bore; Tapered Adapter Mount; 180MM Outside Diameter; 60MM Inner Race Width; 60MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2317KJ
BDI #
1184849
Details
2420.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2317KJ/p/1184849
Your Price
$ 2,420.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
6.75
EAN
0029176529337
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-2317
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
14.46231
Long Description
Self Aligning Ball Bearing; 85MM Bore; Tapered Adapter Mount; 180MM Outside Diameter; 60MM Inner Race Width; 60MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
2.362 Inch | 60 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Outer Race Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

