https://www.bdiexpress.com/medias/INDNSKBRGXXX-SAB-TPD-OPEN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MDF8aW1hZ2UvanBlZ3xhRGszTDJobE9DOHhNRGcyTURVMU5qRXlOREU1TUM5SlRrUk9VMHRDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUtYek13TUhnek1EQXVhbkJufGExYmE5YzYyNjNkOTY0NmUxOWU4MzFlNmY4OTg4ZTgwZWZiM2IzMWIyMGQ1Y2Q1MDkxMmQ1OTk2OGUwMDFhNDU
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SAB-TPD-OPEN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MDF8aW1hZ2UvanBlZ3xhRGszTDJobE9DOHhNRGcyTURVMU5qRXlOREU1TUM5SlRrUk9VMHRDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUtYek13TUhnek1EQXVhbkJufGExYmE5YzYyNjNkOTY0NmUxOWU4MzFlNmY4OTg4ZTgwZWZiM2IzMWIyMGQ1Y2Q1MDkxMmQ1OTk2OGUwMDFhNDU
NSK
NSK
2319KJ
NSK NSK
Description
2319KJ SELF-ALIGNING BALL BEARING ; 2-ROW
Self Aligning Ball Bearing; 95MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 67MM Inner Race Width; 67MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2319KJ
BDI #
17757492
Details
3433.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2319KJ/p/17757492
Your Price
$ 3,433.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
9.01
EAN
0029176551062
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-2319
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
19.86363
Long Description
Self Aligning Ball Bearing; 95MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 67MM Inner Race Width; 67MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
7.874 Inch | 200 Millimeter
Outer Race Width
2.638 Inch | 67 Millimeter
Bore
3.74 Inch | 95 Millimeter
Inner Race Width
2.638 Inch | 67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

