https://www.bdiexpress.com/medias/INDNSKBRGXXX-2R-SAB-CYL-2SL-STL-NLJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTF8aW1hZ2UvanBlZ3xhREJsTDJnek1DOHhNRGd6TVRBMU56VTROREUxT0M5SlRrUk9VMHRDVWtkWVdGaGZNbEpmVTBGQ1gwTlpURjh5VTB4ZlUxUk1YMDVNU2w4ek1EQjRNekF3TG1wd1p3fDY1NWFiMTVmYjg4YmNhN2I2NTk1MWVmOTIzNDE2NDliOWVlYWEzZGMzMTYxMWQ0M2FlY2EzZjA3MWJkZmM3OWQ
https://www.bdiexpress.com/medias/INDNSKBRGXXX-2R-SAB-CYL-2SL-STL-NLJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTF8aW1hZ2UvanBlZ3xhREJsTDJnek1DOHhNRGd6TVRBMU56VTROREUxT0M5SlRrUk9VMHRDVWtkWVdGaGZNbEpmVTBGQ1gwTlpURjh5VTB4ZlUxUk1YMDVNU2w4ek1EQjRNekF3TG1wd1p3fDY1NWFiMTVmYjg4YmNhN2I2NTk1MWVmOTIzNDE2NDliOWVlYWEzZGMzMTYxMWQ0M2FlY2EzZjA3MWJkZmM3OWQ
RHP BEARING
RHP BEARING
NLJ1 2RSJ
RHP BEARING RHP BEARING
Description
NLJ1 2RSJ ; DBL ROW SELF ALIGN BALL BRG
Self Aligning Ball Bearing; 1" Bore; Shaft Mount; 2-1/4" Outside Diameter; 5/8" Inner Race Width; 5/8" Outer Race Width; 2 Seals; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
747023100606
BDI #
20094096
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/NLJ1-2RSJ/p/20094096
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.4
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
2 Seals
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Light Series
Inch - Metric
Inch
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.44974
Long Description
Self Aligning Ball Bearing; 1" Bore; Shaft Mount; 2-1/4" Outside Diameter; 5/8" Inner Race Width; 5/8" Outer Race Width; 2 Seals; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Inner Race Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

