https://www.bdiexpress.com/medias/INDNSKBRGXXX-2R-SAB-CYL-OPEN-BR-NMJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyMzV8aW1hZ2UvanBlZ3xhRFJtTDJneVl5OHhNRGd6TVRBMU56UTFNekE0Tmk5SlRrUk9VMHRDVWtkWVdGaGZNbEpmVTBGQ1gwTlpURjlQVUVWT1gwSlNYMDVOU2w4ek1EQjRNekF3TG1wd1p3fGNjZWM2OThmNDI3ODllZTQxYzY5Y2M1NjBmZmJjNzgzNTM2YmFhOTE1MDQ4ODZhZTI1MWMyYzMyNjE4ZWU1Njk
https://www.bdiexpress.com/medias/INDNSKBRGXXX-2R-SAB-CYL-OPEN-BR-NMJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyMzV8aW1hZ2UvanBlZ3xhRFJtTDJneVl5OHhNRGd6TVRBMU56UTFNekE0Tmk5SlRrUk9VMHRDVWtkWVdGaGZNbEpmVTBGQ1gwTlpURjlQVUVWT1gwSlNYMDVOU2w4ek1EQjRNekF3TG1wd1p3fGNjZWM2OThmNDI3ODllZTQxYzY5Y2M1NjBmZmJjNzgzNTM2YmFhOTE1MDQ4ODZhZTI1MWMyYzMyNjE4ZWU1Njk
RHP BEARING
RHP BEARING
NMJ5/8M
RHP BEARING RHP BEARING
Description
NMJ5/8M SELF ALIGNING BALL BEARING ; POR 5/8" BOREX1-13/16" ODX5/8" W 2-ROW
Self Aligning Ball Bearing; 5/8" Bore; Shaft Mount; 1-13/16" Outside Diameter; 5/8" Inner Race Width; 5/8" Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
NMJ5/8M
BDI #
1191990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/NMJ5-8M/p/1191990
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.141
EAN
0747023017607
Product Group - BDI
B00308
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Medium Series
Inch - Metric
Inch
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.31085
Long Description
Self Aligning Ball Bearing; 5/8" Bore; Shaft Mount; 1-13/16" Outside Diameter; 5/8" Inner Race Width; 5/8" Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.813 Inch | 46.05 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Inner Race Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

