CONSOLIDATED BEARING
CONSOLIDATED BEARING
RM-6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
RM-6 SELF-ALIGNING BALL BEARING ; NON RETURNABLE
Self Aligning Ball Bearing; 3/4" Bore; Shaft Mount; 2" Outside Diameter; 11/16" Inner Race Width; 11/16" Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
RM-6
BDI #
208735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/RM-6/p/208735
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.19
EAN
0644075089296
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Inch
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
RM-6
Weight / LBS
0.419
Long Description
Self Aligning Ball Bearing; 3/4" Bore; Shaft Mount; 2" Outside Diameter; 11/16" Inner Race Width; 11/16" Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
0.688 Inch | 17.475 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh