https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122623-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NzB8aW1hZ2UvanBlZ3xhRE14TDJobFppOHhNRFF4T0RZME1qWTRNVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJMk1qTmZNekF3ZURNd01DNXFjR2N8MGVlMTgwNTBkYjBjOTIxMDRlMGJlMWVkMDVkOWJmZDg1ZmVlZjYyOTYzM2RhZTJkYjNiM2E4ZWQ4NGExMTA5Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122623-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NzB8aW1hZ2UvanBlZ3xhRE14TDJobFppOHhNRFF4T0RZME1qWTRNVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJMk1qTmZNekF3ZURNd01DNXFjR2N8MGVlMTgwNTBkYjBjOTIxMDRlMGJlMWVkMDVkOWJmZDg1ZmVlZjYyOTYzM2RhZTJkYjNiM2E4ZWQ4NGExMTA5Zg
OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
114135-GP
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
Description
114135-GP ROLLER ; 1-7/8IN OD X 13GA
Single Row Ball Bearing; 7/16" Hexagonal Bore; 1-1/2" Outside Diameter; 1.61" Flange Diameter; 1-5/16" Width; Polypropylene Housing; ABEC 1; 10 to 150 Degree F Temperature rating; Front and Rear Seal; Double Labyrinth Shield; Ball Retainer; Metal Washer
Part #
114135-GP
BDI #
25122623
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/114135-GP/p/25122623
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://omni.com
Product Detail
Single Row Ball Bearing
Product Specification
7/16" Hexagonal Bore; 1-1/2" Outside Diameter; 1.61" Flange Diameter; 1-5/16" Width; Polypropylene Housing; ABEC 1; 10 to 150 Degree F Temperature rating; Front and Rear Seal; Double Labyrinth Shield; Ball Retainer; Metal Washer
Long Description
Single Row Ball Bearing; 7/16" Hexagonal Bore; 1-1/2" Outside Diameter; 1.61" Flange Diameter; 1-5/16" Width; Polypropylene Housing; ABEC 1; 10 to 150 Degree F Temperature rating; Front and Rear Seal; Double Labyrinth Shield; Ball Retainer; Metal Washer
