https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-MXCP-SLT-2Z-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1MHxpbWFnZS9qcGVnfGFETmhMMmcwWlM4eE1EZ3lNVFExTnpnd05UTTBNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDAxWVExQmZVMHhVWHpKYVh6TXdNSGd6TURBdWFuQm58YTI5ODIzMDUwOGQyMDdkMjY3MzdjYzg0ZDMwYzRmY2I5ODRjYTgyZDZiOTc2NzFjZGM1YTMyZjcyMDNiNDg0MQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-MXCP-SLT-2Z-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1MHxpbWFnZS9qcGVnfGFETmhMMmcwWlM4eE1EZ3lNVFExTnpnd05UTTBNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDAxWVExQmZVMHhVWHpKYVh6TXdNSGd6TURBdWFuQm58YTI5ODIzMDUwOGQyMDdkMjY3MzdjYzg0ZDMwYzRmY2I5ODRjYTgyZDZiOTc2NzFjZGM1YTMyZjcyMDNiNDg0MQ
TIMKEN
TIMKEN
122WD2NBR
TIMKEN TIMKEN
Description
122WD2NBR DEEP GROOVE RADIAL BALL BRG
Single Row Ball Bearing; 110MM Bore; 175MM Outside Diameter; 35MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Bronze Cage
Part #
122WD2NBR
BDI #
1310243
Details
2662.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/122WD2NBR/p/1310243
Your Price
$ 2,662.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
3.035
EAN
0087796066410
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Bronze
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
122WD2N BR
Weight / LBS
6.96
Long Description
Single Row Ball Bearing; 110MM Bore; 175MM Outside Diameter; 35MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Bronze Cage
Outside Diameter
6.89 Inch | 175 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outer Race Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

