https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NRRW-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3NXxpbWFnZS9qcGVnfGFEWmlMMmcxTmk4eE1EZ3lNVEl6TWpZeU16WTBOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1VsZGZNekF3ZURNd01DNXFjR2N8ZDUwNTliMmM0Y2JmYjUyYzIyNDE4YmQzZjgzM2ExMGU5OTUwYmJmMzFiZTAwNmNmODczM2IxMzI5NjU2ZWM4MA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NRRW-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3NXxpbWFnZS9qcGVnfGFEWmlMMmcxTmk4eE1EZ3lNVEl6TWpZeU16WTBOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1VsZGZNekF3ZURNd01DNXFjR2N8ZDUwNTliMmM0Y2JmYjUyYzIyNDE4YmQzZjgzM2ExMGU5OTUwYmJmMzFiZTAwNmNmODczM2IxMzI5NjU2ZWM4MA
TIMKEN
TIMKEN
16008
TIMKEN TIMKEN
Description
16008 DEEP GROOVE BALL BEARING ; 40MM ID X 68MM OD X 9MM WD
Single Row Ball Bearing; 40MM Bore; 68MM Outside Diameter; 9MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
16008
BDI #
1311107
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/16008/p/1311107
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.125
EAN
0087796295995
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.301
Long Description
Single Row Ball Bearing; 40MM Bore; 68MM Outside Diameter; 9MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
2.677 Inch | 68 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

