https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NRRW-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3NXxpbWFnZS9qcGVnfGFEWmlMMmcxTmk4eE1EZ3lNVEl6TWpZeU16WTBOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1VsZGZNekF3ZURNd01DNXFjR2N8ZDUwNTliMmM0Y2JmYjUyYzIyNDE4YmQzZjgzM2ExMGU5OTUwYmJmMzFiZTAwNmNmODczM2IxMzI5NjU2ZWM4MA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NRRW-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3NXxpbWFnZS9qcGVnfGFEWmlMMmcxTmk4eE1EZ3lNVEl6TWpZeU16WTBOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1VsZGZNekF3ZURNd01DNXFjR2N8ZDUwNTliMmM0Y2JmYjUyYzIyNDE4YmQzZjgzM2ExMGU5OTUwYmJmMzFiZTAwNmNmODczM2IxMzI5NjU2ZWM4MA
TIMKEN
TIMKEN
16014
TIMKEN TIMKEN
Description
16014 DEEP GROOVE RADIAL BALL BEARING
Single Row Ball Bearing; 70MM Bore; 110MM Outside Diameter; 13MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
16014
BDI #
1311114
Details
191.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/16014/p/1311114
Your Price
$ 191.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.441
EAN
0087796296039
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.99
Long Description
Single Row Ball Bearing; 70MM Bore; 110MM Outside Diameter; 13MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.512 Inch | 13 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

