

BOSTON GEAR
BOSTON GEAR
1602DS
BOSTON GEAR BOSTON GEAR
Description
1602DS RADIAL BALL BEARING ; SINGLE ROW
Single Row Ball Bearing; 1/4" Bore; 11/16" Outside Diameter; 1/4" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
50724
BDI #
170695
Details
137.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/1602DS/p/170695
Your Price
$ 137.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
EAN
0781711507247
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
1602DS
Weight / LBS
0.02
Long Description
Single Row Ball Bearing; 1/4" Bore; 11/16" Outside Diameter; 1/4" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outer Race Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh