

BOSTON GEAR
BOSTON GEAR
1620DS
BOSTON GEAR BOSTON GEAR
Description
1620DS RADIAL BALL BEARING ; NON-RETURNABLE SINGLE ROW
Single Row Ball Bearing; 7/16" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
50733
BDI #
170704
Details
90.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/1620DS/p/170704
Your Price
$ 90.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.055
EAN
0781711507339
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
1620DS
Weight / LBS
0.12
Long Description
Single Row Ball Bearing; 7/16" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outside Diameter
1.375 Inch | 34.925 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Outer Race Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh