1623DSTNTG18 https://www.bdiexpress.com/medias/INDRBCBRGXXX-SRB-2SHLD-DS-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ5NnxpbWFnZS9qcGVnfGFHSTFMMmd3T0M4eE1EYzJOakF3T1RneU56TTFPQzlKVGtSU1FrTkNVa2RZV0ZoZlUxSkNYekpUU0V4RVgwUlRYMDVaVEU1Zk16QXdlRE13TUM1cWNHY3wyYzEzMjhkYjYzOGY1NDNlNjdkOWJjZjAyYjE1NmQ3MGJmZThmM2JkOGVkZGU1NTdlZmIyNjNkOGM1YzZmNzZi
17014297 Single Row Ball Bearings 

NICE BALL BEARING NICE BALL BEARING

1623DSTNTG18

Description

1623DSTNTG18 PRECISION RADIAL BALL BRG ; POR 5/8" BORE 1-3/8" OD 7/16" WD

Single Row Ball Bearing; 5/8" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage

Part #

1623DSTNTG18

BDI #
17014297

Details

38.82 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 38.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0637400291631
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Precision Ground Radial
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
1623DSTNTG18
Weight / LBS
0.099
Long Description
Single Row Ball Bearing; 5/8" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outer Race Width
0.438 Inch | 11.125 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh